Shop All Heating and Cooling Tools
Westward
A/C Compressor Clutch Remover Kit
Mfr # 1YMH6
Zoro # G0452112
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 2 3/4 in
- For Use With Import and Domestic Compressors
- Material Carbon Steel
- Number of Pieces 12
- Type Installer and remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YMH6
- Zoro # G0452112
- UPC # 190735758984
- Country of Origin Taiwan, Province of China
- Category Heating and Cooling Tools
Dimensions
Size (In.) | 2 3/4 in |
Size | 2 3/4 in |
Details
Item | A/C Compressor Clutch Remover Kit |
For Use With | Import and Domestic Compressors |
Material | Carbon Steel |
Number of Pieces | 12 |
Type | Installer and remover |
Shop By | Closeouts |
Tool Type | A/C Compressor Clutch Installer and Remover |
Description
A/C Compressor Clutch Remover Kit, Tool Type A/C Compressor Clutch Installer and Remover, Application Automotive A/C, Material Carbon Steel, For Use With Import and Domestic Compressors, Number of Pieces 12, Size 2 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS PARTS KIT 6MM (AH60)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 480W, 0.5"W x 80 ft. (RKP1B0960)
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401822)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15725)
- WESTWARD A/C Condenser Fin Comb (1DXN3)
- WESTWARD Radiator Test Kit (1YMH2)
- WESTWARD A/C Clutch Tool Kit, Installer/Remover (1YMG5)
- WESTWARD Spring Lock Coupler Tool Set, A/C (1YMH1)
- NU-CALGON Coil Cleaner, 1 qt., Blue, Liquid (4291-90)
- SUPERCOOL Side Coupler, Type Auto (26906)
- REGIN Smoke Pen, 3 Hours (S220)
- Westward Heating and Cooling Tools