Shop All Heating and Cooling Tools
Westward
A/C Clutch Tool Kit, Installer/Remover
Mfr # 1YMG5
Zoro # G2752267
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel and Aluminum
- Type Installer and remover
- Number of Pieces 20
- For Use With Import and Domestic Compressors
- Tool Type Installer and Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YMG5
- Zoro # G2752267
- UPC # 190735758908
- Country of Origin Taiwan, Province of China
- Category Heating and Cooling Tools
Details
Item | A/C Clutch HUB Tool Kit |
Material | Steel and Aluminum |
Type | Installer and remover |
Number of Pieces | 20 |
For Use With | Import and Domestic Compressors |
Tool Type | Installer and Remover |
Description
A/C Clutch HUB Tool Kit, Tool Type Installer and Remover, Material Aluminum, Steel, For Use With Import and Domestic Compressors, Number of Pieces 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Furnace Boiler Brush, Dia 3/4, Length 42 (3EDP9)
- JOHNSON CONTROLS Capillary Fitting Assy, 1/2In Close Tank (FTG13A-600R)
- EMERSON FLOW CONTROLS Drier, 5/8" Sae Filter Drier, Ek-165 (047617)
- CANARM Upblast Exhauster, 1 Phase, 1/2 hp (ALX165-UD050EC)
- WESTWARD A/C Compressor Clutch Remover Kit (1YMH6)
- WESTWARD Spring Lock Coupler Tool Set, A/C (1YMH1)
- WESTWARD Radiator Test Kit (1YMH2)
- WESTWARD A/C Condenser Fin Comb (1DXN3)
- AIRSEPT Line Splice Low Side Service "T" 1/2" OD (76201)
- REGIN Smoke Bottle, 7 Sec. (FP201)
- SUPERIOR SMOKE Smoke Emitter, 400 cu. ft., PK10 (SP8)
- Westward Heating and Cooling Tools