Westward

Abrasive Wheel Adapter, 1/4-20 Shank


product price: $2.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. (In.) 1/4 in
  • Length (In.) 1 31/100 in
  • For Use With Threaded Flap Wheels
  • Thread Size 1/4-20
  • Overall Length 1 5/16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Dia. (In.) 1/4 in
Length (In.) 1 31/100 in
Thread Size 1/4-20
Overall Length 1 5/16 in
Compatible Wheel Diameter (Maximum) 6 in
Abrasive Mounting Connector Size 1/4"-20
Tool Mounting Connector Size 1/4 in
Compatible Wheel Diameter 6 in

Details

Item Threaded Shank Adapter
For Use With Threaded Flap Wheels
Product Type Flap Wheel Threaded Shank Adapter
Tool Connection 1/4 in Straight Shank
Compatible Abrasive Type Flap Wheels
Abrasive Mounting Connector Type Threaded Shank
Tool Mounting Connector Type Straight Shank

Description

Threaded Shank Adapter, Abrasive Mounting Connector Size 1/4 In.-20, Abrasive Mounting Connector Type Threaded Shank, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 1 5/16 in, Product Type Flap Wheel Threaded Shank Adapter, Compatible Wheel Diameter (Maximum) 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.