Shop All Sand Blasters
Westward
Abrasive Blaster, Press, 80lb, 65-125psi
Mfr # 10Z914
Zoro # G4267891
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blaster Grouping Portable Abrasive Blaster
- Feed Type Pressure
- Hopper Capacity (Lb.) 80 lb
- Hopper Material Steel
- Hose Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z914
- Zoro # G4267891
- UPC # 190735732724
- Country of Origin China
- Category Sand Blasters
Dimensions
Hose Length | 8 ft |
Nozzle Inner Dia. | 3/32 in, 7/64 in, 1/8 in, 9/64 in |
Tank Dimension (In.) | 10 x 25 |
Overall Width | 35 5/8 cm |
Overall Height | 82 3/16 cm |
Tank Diameter | 10 in |
Tank Height | 25 in |
Hose Inner Diameter | 3/8 in |
Overall Depth | 43 3/8 cm |
Description
Portable Abrasive Blaster, Weight Capacity 80 lb, Nozzle Inner Dia. 3/32 in, 7/64 in, 1/8 in, 9/64 in, Hose Inner Diameter 3/8 in, Hose Length 8 ft, Air Flow - Maximum 16 cfm, Air Pressure - Maximum 125 psi, Air Pressure - Minimum 65 psi, Compatible Abrasive Media Aluminum Oxide, Glass Beads, Silicon Carbide, Steel Grit, Includes Not Applicable, Feed Type Pressure, Blast Time - Maximum Not Applicable, Blast Time - Minimum Not Applicable, Features Sturdy Front Leg Support, Overall Depth 43 3/8 cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 400 Grit (46924)
- MIRKA Mesh Grip, Disc, 6", P1000 Grit, PK50 (9A-241-1000)
- 3M Unitized Wheel Mandrel, PK5 (7000028456)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 12 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072758896)
- WESTWARD Abrasive Blaster, 125lb, 65-125psi (10Z915)
- WESTWARD Portable Abrasive Blaster, 90lb, 60-125psi (10Z912)
- WESTWARD Abrasive Blaster, Press, 45lb, 60-125psi (10Z913)
- ALC Siphon Blaster, 90 lb Hopper, 10 Ft Hose (40018)
- S AND H INDUSTRIES Allsource Portable Steel Deadman Blaster, 5 Gallon Capacity (41001)
- ALC Pressure Blaster, Portable, 34" H (40002)
- S AND H INDUSTRIES Allsource 41700 28 Gal Abrasive Blaster With Vacuum, Steel (41700)
- Westward Sand Blasters