Shop All Jobber Length Drill Bits
Westward
9/64" Cobalt 143 Deg. Jobber Length Drill Bit
Mfr # 38AV93
Zoro # G2663538
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/64 in
- Drill Bit Point Angle 143 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38AV93
- Zoro # G2663538
- UPC # 190735820001
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Shank Dia. | 9/64 in |
Overall Length | 2 7/8 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 143 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1406, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drive Pin Punch Set, 1/8 To 3/8 In, 5 Pcs (2AJB1)
- MILTON INDUSTRIES GRIP CHUCK 1/4 FEM (MI698)
- TOOLPRO Replacement Top Deck for all ToolPro Step-Up Benches (TP88094)
- SANDS LEVEL & TOOL CO Utility Aluminum Extruded Level, 24 (SLPL324)
- WESTWARD 1/4" Cobalt 143 Deg. Jobber Length Drill Bit (38AV98)
- WESTWARD 3/8" Cobalt 143 Deg. Jobber Length Drill Bit (38AW01)
- WESTWARD 11/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV95)
- WESTWARD 5/16" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX09)
- WESTWARD Aircraft Drill, 1/8x6 In, HSS, Blk Oxide (5TVJ0)
- WESTWARD F 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFP7)
- ZORO SELECT #16 Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit (12001770)
- Westward Jobber Length Drill Bits