Shop All Jobber Length Drill Bits
Westward
9/32" HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 5UDH0
Zoro # G1116421
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/32 in
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5UDH0
- Zoro # G1116421
- UPC # 190735878200
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 17/64 in |
Overall Length | 4 1/4 in |
Flute Length | 2 61/64 in |
Maximum Drilling Depth | 2 61/64 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1,200 Foot Pound Torque Multiplier (64-832G)
- WERA Plain L Key, 1.5 mm Tip Size, 6 in Long, 3 in Short (05022600001)
- CS UNITEC TZ Pyramid Sleeve, A16/1200 Grit (42216)
- GREENLEE 9 1/2 in Linemans Plier, Steel (0151-09-INS)
- WESTWARD I 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFP9)
- WESTWARD 1-7/8" Carbide 118 Deg. Jobber Length Drill Bit (5TVX8)
- WESTWARD #57 1-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP3)
- WESTWARD 4-7/8" HSS 135 Deg. Jobber Length Drill Bit (2UFE4)
- WESTWARD 9/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV93)
- WESTWARD 3/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDC9)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 2.00mm (45243)
- Westward Jobber Length Drill Bits