Shop All Jobber Length Drill Bits
Westward
93.00mm HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRY7
Zoro # G3896015
original price:
$4.05
73% off
new price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PRY7
- Zoro # G3896015
- UPC # 190735887523
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.00 mm |
Shank Dia. | 15/64 in |
Overall Length | 93.00 mm |
Flute Length | 57.00 mm |
Maximum Drilling Depth | 57 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 6.00 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2362, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GAGE Ton Chain Puller, 3/4 (AMG605)
- GREY PNEUMATIC 3/8F X 1/4M ADAPTOR (1128A)
- DEWALT 6MM x 1 1/4" Capacity (DWADTQTR6MM1)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short, 10 PK (15214)
- WESTWARD 93.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRY6)
- WESTWARD 40.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRX6)
- WESTWARD 80.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRY2)
- WESTWARD 3/8" Cobalt 143 Deg. Jobber Length Drill Bit (38AW01)
- WESTWARD 9/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL71)
- WESTWARD #13 80.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRD4)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #55 (41725)
- Westward Jobber Length Drill Bits