Shop All Jobber Length Drill Bits
Westward
93.00mm HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRY6
Zoro # G3932756
product price: $0.94
/ea
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PRY6
- Zoro # G3932756
- UPC # 190735887516
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.60 mm |
Shank Dia. | 7/32 in |
Overall Length | 93.00 mm |
Flute Length | 57.00 mm |
Maximum Drilling Depth | 57 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5.60 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2205, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 6-1/2" x 8-1/2"SDS+ Hammer Bit (Bulk 25) (DW5418B25)
- GEARWRENCH 25 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE Socket Set (84919N)
- TITAN Long Nose Pliers, 16" (60781)
- MILWAUKEE TOOL 1" Retractable Pilot Pin (49-59-0011)
- WESTWARD 80.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRY2)
- WESTWARD 184.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PTC2)
- WESTWARD 40.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRX6)
- WESTWARD 1/4" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD9)
- WESTWARD #60 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP6)
- WESTWARD 3/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD5)
- IRWIN 15/64 in. X 3-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016015)
- Westward Drill Bits