Shop All Hex Key Sets
Westward
9 Piece Metric L-Shape Hex Key Set, 2CYB9
Mfr # 2CYB9
Zoro # G2928624
original price:
$9.09
9% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
- Finish Black Oxide
- Includes Plastic Index
- Handle Material Alloy Steel
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2CYB9
- Zoro # G2928624
- UPC # 190735794616
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Length Family | Short |
Range of Lengths | 1.69 in to 4.40 in |
Tip Size Code | M7 |
Sizes"cluded | 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Description
Hex Key Set, Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 9, Plastic Holder, Short, Hex, 2, No, 1 11/16 in to 4 13/32 in, No, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Power Bit PH3x50, PK2 (NTPH350P2)
- PERFORMANCE TOOL Wrench Set Sae 11Pc Comb (W1061)
- TESA BROWN & SHARPE Micrometer, 0 to 1 "/0 to 25mm Range (01.10101)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54729)
- WESTWARD 7 Piece Torx? L-Shape Torx? Key Set, 40WY90 (40WY90)
- WESTWARD 22 Piece Metric/SAE L-Shape Hex Key Set, 2CYC4 (2CYC4)
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 493L32 (493L32)
- WESTWARD 13-Piece Hex Key Set, SAE L-Shape, Black Oxide, Plastic Holder (2CYC6)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 2CYD2 (2CYD2)
- WESTWARD 13 Piece SAE L-Shape Hex Key Set, 2CYC3 (2CYC3)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36590 (36590)
- Westward Wrenches