Shop All Reciprocating Saw Blades
Westward
9" L x Wood Cutting Reciprocating Saw Blade
Mfr # 24A551
Zoro # G4983641
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/4 in
- Length 9 in
- Number of Cutting Edges 1
- Shank 1/2" Universal
- Application Nail-Free Wood, Plastics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 24A551
- Zoro # G4983641
- UPC # 190735783641
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 9 in |
Cut Width | 0.069 in |
Details
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Application | Nail-Free Wood, Plastics |
Teeth per Inch | 6 |
For Use With Saw Type | Reciprocating Saws |
Tip Material | Bi-Metal Tipped |
Back Style | Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Plastic, Wood, Blade Length 9 in, Teeth per Inch 6, Cut Width 0.069 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/16"x1" HSS Annular Cutter (DWC5-530-148)
- SUPERCUT 143-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (237337)
- CAPRI TOOLS 1/2 in Drive E18 External Star Socket (3-0275)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F13/16)
- WESTWARD 12" L x Metal Cutting Reciprocating Saw Blade (24A541)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A574)
- WESTWARD 12" L x Wood Cutting Reciprocating Saw Blade (24A552)
- WESTWARD 6" L x General Purpose Cutting Reciprocating Saw Blade (24A560)
- WESTWARD 6" L x General Purpose Cutting Reciprocating Saw Blade (24A564)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A588)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 9" 7/11TPI 25pk (48-00-8706)
- Westward Power Saw Blades