Shop All Multi-Bit Screwdrivers
Westward
9 in, Drive Size: 1/4 in , Num. of pieces:32
Mfr # 401K72
Zoro # G5088787
product price: $16.09
/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 9 in
- Measurement Type SAE
- Finish Chrome Shank, Black Oxide Bits
- Number of Pieces 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401K72
- Zoro # G5088787
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 9 in |
Sizes Included | Clutch: 5/32 in + 3/16 in, Hex: 1/8 in + 7/64 in + 3/32 in + 5/64 in + 9/64 in + 5/32 in + 3/16 in, Phillips: #0 + #1 + #2 + 3 + #3, Slotted: #3-4 + E5-6 + #6-8 + #8-10 + #10-12 + #12-14, Square Recess: #1 + #2 + #3, Torx: T6 + T7 + T8 + T10 + T15 + T20 + T25 |
Shank Length | 3 9/16 in |
Tip Size | #0, #1, #10, #11, #12, #13, #14, #2, #3, #4, #6, #7, #8, #9, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, E5-6, T10, T15, T20, T25, T6, T7, T8 |
Description
Multi-Bit Screwdriver, Tip Size #0, #1, #10, #11, #12, #13, #14, #2, #3, #4, #6, #7, #8, #9, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, E5-6, T10, T15, T20, T25, T6, T7, T8, Tip Style Clutch, Hex, Phillips, Slotted, Square, Torx, Magnetic, Non-Slip, Bit Material Alloy Steel, Bit Storage Separate Case, Single End, Magnetized Tip No, Shank Length 3 9/16 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 12mm Hex 25mm 3/8 Sq. Drive (3012M.25-12)
- GEARWRENCH 36mm 72-Tooth 12 Point Ratcheting Combination Wrench (9136)
- DRILL AMERICA 5/16"-32 HSS Plug Hand Tap (DWTST5/16-32P)
- BOSCH 12V 1/4" Cordless Brushless Impact Driver Kit (PS42-02)
- WESTWARD Phillips, Slotted Bit 6 1/4 in, Drive Size: 9/64 in , Num. of pieces:4 (401K85)
- WESTWARD Phillips, Slotted Bit 3 1/2 in, Drive Size: 1/4 in , Num. of pieces:2 (401L09)
- WESTWARD Phillips, Slotted, Robertson Square Recess Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in (401L13)
- WESTWARD Slotted Bit 1 1/2 in, , Num. of pieces:4 (401L14)
- WESTWARD Phillips, Slotted Bit 5 in, Drive Size: 9/64 in , Num. of pieces:4 (401K75)
- WESTWARD Phillips, Slotted Bit 7 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (401L10)
- SPEC OPS Multi-Bit 6-in-1 Screwdriver (SPEC-S6IN1)
- Westward Screwdrivers and Nutdrivers