Shop All Wire Strippers & Crimpers
Westward
9 in Crimper RG-6, RG-58
Mfr # 13H888
Zoro # G4093817
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG-58, RG-6
- Primary Crimping Application Voice and Data Cable
- Overall Length 9 in
- Features Reliable Connections and Terminations
- Application Coaxial Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13H888
- Zoro # G4093817
- UPC # 190735741801
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Tool Length | 9 in |
Description
Crimper, Crimper Style Crimper, Compatible Connector Type BNC, TNC, Compatible Terminal Type Uninsulated, Maximum Crimping Force Not Rated, Tool Length 9 in, Includes Wire Cutter No, Includes Wire Stripper No, Non-Sparking No, Insulated No, Tether Ready No, Adjustability Manual, Compatible Cable Type RG58, RG6, Grip Style Deluxe Cushion, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 33.71"L x 16.37"W x 16.37"D (3I-3026-15BE)
- U S GYPSUM 14x3x5 Cement Board (170219)
- ASTRO PNEUMATIC PULLER PULLEY & INSTALLER KIT (AO7874)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- WESTWARD 8 1/2 in Wire Stripper 8 to 22 AWG (1YNA5)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H877)
- WESTWARD 9 in Crimper RG-59, RG-62 (13H882)
- WESTWARD 7 1/8 in Wire Stripper 20 to 10 AWG (1YNA3)
- WESTWARD 7 1/2 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 6P2C (13H884)
- WESTWARD 7 1/4 in Crimper 26 to 14 AWG (13H878)
- IRWIN Locking Wrench, w/Wire Cutter 4" (08)
- Westward Wire Strippers & Crimpers