Shop All Wire Strippers & Crimpers
Westward
9 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P6C, RJ-22/RJ-11
Mfr # 13H887
Zoro # G3996833
original price:
$78.59
55% off
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6P6C, 6P6C/RJ-12, 8P8C/RJ-45, RJ-22/RJ-11
- Primary Crimping Application Voice and Data Cable
- Overall Length 9 in
- Material Steel
- Features Spring Locking Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13H887
- Zoro # G3996833
- UPC # 190735741795
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Tool Length | 9 in |
Description
Crimper, Crimper Style Ratchet Crimper, Compatible Connector Type RJ-11, RJ-12, RJ-22, RJ-45, Compatible Terminal Type Uninsulated, Maximum Crimping Force Not Rated, Tool Length 9 in, Includes Wire Cutter No, Includes Wire Stripper Yes, Non-Sparking No, Insulated No, Tether Ready No, Adjustability Manual, Grip Style Deluxe Cushion, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1234)
- CRESCENT 18" Adjustable Black Oxide Tapered Handle Wrench - Boxed (AT218BK)
- STABILA Magnetic Level, 36" (96M-38636)
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78944 (78944)
- WESTWARD 24 7/8 in Crimper 7 to 4/0 AWG (13H893)
- WESTWARD 9 7/8 in Snagless Crimper RJ-45, Cat6, Cat5e, Cat5 (13H874)
- WESTWARD 7 1/2 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 6P2C (13H884)
- WESTWARD 8 1/2 in Wire Stripper 8 to 22 AWG (1YNA5)
- WESTWARD Insulated Wire Stripper, 6 1/2 In (3WY55)
- WESTWARD 22 in Dieless Crimper 10 to 120 m/m2 (13H897)
- JONARD TOOLS 2-7/16" Span Slitter 1.75 cu. yd. (MS-6)
- Westward Wire Strippers & Crimpers