Shop All Wire Strippers & Crimpers
Westward
9 in Crimper 22 to 8 AWG
Mfr # 13H895
Zoro # G4158427
original price:
$46.91
28% off
new price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 9 in
- Application Copper And Aluminum Cable
- Handle Material Ergonomic
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13H895
- Zoro # G4158427
- UPC # 190735741863
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Tool Length | 9 in |
Minimum Compatible Wire Size | 22 AWG |
Maximum Compatible Wire Size | 8 AWG |
Description
Crimper, Crimper Style Controlled-Cycle - Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 8 AWG, Compatible Connector Type Non-Insulated Terminals, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 8 AWG, Maximum Crimping Force Not Rated, Tool Length 9 in, Includes Wire Cutter No, Includes Wire Stripper No, Non-Sparking No, Insulated No, Tether Ready No, Adjustability Manual, Grip Style Standard Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Slip Joint Pliers, 6" (90534)
- DIABLO 3/4"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4260)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill (209-014)
- KRAFT TOOL Drywall Patch, 8x8", 25 pcs. (DC420)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H896)
- WESTWARD 8 1/2 in Wire Stripper 8 to 22 AWG (1YNA5)
- WESTWARD 11 1/4 in Crimper 16 to 8 AWG (13H898)
- WESTWARD 7 1/8 in Wire Stripper 20 to 10 AWG (1YNA3)
- WESTWARD 7 1/4 in Crimper 26 to 14 AWG (13H878)
- WESTWARD 6 1/4 in Wire Stripper 16 to 30 AWG (1YNA2)
- KLEIN TOOLS 6-1/4" Dual-Wire Stripper/Cutter 10, 12, 14 AWG (11048)
- Westward Crimping Tools