Shop All Wire Strippers & Crimpers
Westward
9 in Crimper 20 to 10 AWG
Mfr # 13H896
Zoro # G4147062
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 20 to 10 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 9 in
- Application Copper And Aluminum Cable
- Handle Material Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13H896
- Zoro # G4147062
- UPC # 190735741870
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Tool Length | 9 in |
Minimum Compatible Wire Size | 20 AWG |
Maximum Compatible Wire Size | 10 AWG |
Description
When you need to crimp insulated terminals, the Westward 13H896 Crimper is the tool for the job. The crimper can handle wire and cable from 20 to 10 AWG. This ratchet controlled wire stripper has an ergonomic molded handle for comfort. It also features a molded grip with ridges that prevent slippage when in use. With a 9 in overall length, this tool can be used easily by both right and left handed individuals. The Westward Crimper is the ideal choice for any electrical work you may have to do around your home or office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Top Mat, Roller Cab, 27" W (82091)
- URREA Punch, 90° 5/8" Center (41-5/8)
- BOSCH T-Shank Jigsaw Set, 5 Pcs (T501)
- DIABLO Steel Demon 9 in. Carbide Reciprocating Saw Blade 8 TPI 3 pk (DS0908CF3)
- WESTWARD 9 in Crimper 22 to 8 AWG (13H895)
- WESTWARD 7 1/4 in Snagless Crimper (13H873)
- WESTWARD 11 1/4 in Crimper 16 to 5 AWG (13H899)
- WESTWARD 7 in Wire Stripper 8 to 22 AWG (1YMZ8)
- WESTWARD 15 3/8 in Crimper 10 to 1/0 AWG (13H894)
- WESTWARD 9 in Crimper RG-59, RG-62 (13H882)
- PALADIN 4 1/4 in Cable Stripper 1/4 in (1283)
- Westward Wire Strippers & Crimpers