Shop All Wire Strippers & Crimpers
Westward
9 in Crimper 20 to 10 AWG
Mfr # 13H877
Zoro # G4057243
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 to 10 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 9 in
- Features Reliable, Solder-Free Connections
- Application Insulated Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13H877
- Zoro # G4057243
- UPC # 190735741696
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Tool Length | 9 in |
Maximum Compatible Wire Size | 10 AWG |
Minimum Compatible Wire Size | 20 AWG |
Description
The Westward 9 in Crimper is a reliable wire stripper and crimper that is designed to provide you with solder-free connections. It can be used for 20 to 10 AWG wire and cable. This manual crimper has an adjustable jaw and a molded handle for added convenience. Its overall length is 9 in., making it easy to work with. The Westward Crimper will make your job easier, as it does the hard work for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spiral Saw Tooth Cutter, 3 In., Steel (T-408)
- KNIPEX Round Nose Plier, 5-1/4" L, 5/16" Jaw (19 03 130)
- MAYHEW Pry Bar Set, Pieces 3, Alloy Steel (61350)
- VEGA Hex 2.5Mm Power Bit x 2 (150H025A)
- WESTWARD 7 1/4 in Snagless Crimper (13H873)
- WESTWARD 9 7/8 in Snagless Crimper RJ-45, Cat6, Cat5e, Cat5 (13H874)
- WESTWARD 7 1/8 in Wire Stripper 20 to 10 AWG (1YNA3)
- WESTWARD 8 1/4 in Wire Stripper 22 to 10 AWG (1YNA4)
- WESTWARD 9 in Crimper RG-59, RG-62 (13H882)
- WESTWARD Insulated Wire Stripper, 6 1/2 In (3WY55)
- HOMEVISION TECHNOLOGY Professional Waterproof Crimping Tool with adj Different Length of Connectors (HV5081R)
- Westward Crimping Tools