Shop All Wire Strippers & Crimpers
Westward
9 7/8 in Snagless Crimper RJ-45, Cat6, Cat5e, Cat5
Mfr # 13H874
Zoro # G3887003
original price:
$74.27
55% off
new price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Cat5, Cat5e, Cat6, RJ-45
- Primary Crimping Application Voice and Data Cable
- Overall Length 9 7/8 in
- Application Twisted Pair Cable
- Handle Material Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13H874
- Zoro # G3887003
- UPC # 190735741665
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 7/8 in |
Tool Length | 9 7/8 in |
Description
If you are looking for a wire stripper and crimper, the Westward 13H874 9 7/8 in Snagless Crimper is an excellent choice. It is designed to work with RJ-45, Cat6, Cat5e, and Cat5 cables. The tool has adjustable manual capacity that allows you to strip wires of different gauges. Its molded handle offers increased comfort during use. With a ratchet cutting action, this wire stripper can cut through wires quickly and easily. You can also use it to crimp both voice and data cables with its RJ-45, Cat6, Cat5e, and Cat5 compatibility. If you need a reliable wire stripper and crimper for your next project or job site then look no further than the Westward 13H874 9 7/8 in Snagless Crimper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M4-0.70, Plug, TiCN, 0 Flutes (1410102908)
- TE-CO Plunger, Spring, Steel, Zinc, 1-8, PK2 (52211)
- MITUTOYO Pocket Comparator (183-904)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP14X2)
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN75)
- WESTWARD 11 1/4 in Crimper 16 to 5 AWG (13H899)
- WESTWARD 7 7/8 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 6P2C (13H885)
- WESTWARD 7 1/4 in Snagless Crimper (13H873)
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN74)
- WESTWARD 23 in Dieless Crimper (38YG96)
- KS Automatic Wire Stripper 26-10 (20604)
- Westward Wire Strippers & Crimpers