Shop All Linemans Pliers
Westward
9 3/4 in Linemans Plier, Steel
Mfr # 1UKL8
Zoro # G2376333
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 5/8 in
- Jaw Width 1 1/4 in
- Jaw Thickness 19/32 in
- Overall Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1UKL8
- Zoro # G2376333
- UPC # 190735757406
- Country of Origin China
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 9 3/4 in |
Overall Length Range | 9 - 11 in |
Description
Linemans Plier, Insulated No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 3/4 in, Jaw Shape Curved, Jaw Length 1 5/8 in, Jaw Width 1 1/4 in, Jaw Thickness 19/32 in, Handle Style Dipped, Non-Sparking No, High Leverage No, Grip Style Standard Cushion, Handle Color Blue, Jaw Opening Type Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Shear Blade Set, JS3201 (792287-5)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 5/8"x 1" (HMSU.5/8)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07536)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4", 8 to 24 Pin (EX-1/10)
- WESTWARD 8 1/2 in Linemans Plier, Steel (1UKJ7)
- WESTWARD 4 1/2 in Linemans Plier, Steel (53JX10)
- WESTWARD 8 in Linemans Plier, Steel (53JW94)
- URREA Flat tip Plier 4-3/4" (28580)
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550T)
- KLEIN TOOLS 8 7/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (12098-INS)
- CHANNELLOCK 8 in Linemans Plier, Steel (348)
- Westward Linemans Pliers