Shop All Jobber Length Drill Bits
Westward
86.00mm TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRY3
Zoro # G4131635
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PRY3
- Zoro # G4131635
- UPC # 190735887486
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00 mm |
Shank Dia. | 3/16 in |
Overall Length | 86.00 mm |
Flute Length | 52.00 mm |
Maximum Drilling Depth | 52 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5.00 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1969, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Plain Hex Key, 2.5 mm Tip Size, 100 mm Long, 100 mm Short (33402)
- CHICAGO PNEUMATIC Air Impact Wrench, 1/2" Square Drive (CP7748-2 G)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5% (M35) RHS/RHC #7 (47741)
- WESTWARD 86.00mm TiN 135 Deg. Jobber Length Drill Bit (6PRY4)
- WESTWARD 75.00mm TiN 135 Deg. Jobber Length Drill Bit (6PRY1)
- WESTWARD 23/64" 135 Deg. Jobber Length Drill Bit (401J80)
- WESTWARD 11/64" 135 Deg. Jobber Length Drill Bit (401J71)
- WESTWARD 15/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF3)
- WESTWARD Z HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLY1)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #38 (C23396)
- Westward Jobber Length Drill Bits