Shop All Jobber Length Drill Bits
Westward
80.00mm HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRY2
Zoro # G3890293
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PRY2
- Zoro # G3890293
- UPC # 190735887479
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.50 mm |
Shank Dia. | 11/64 in |
Overall Length | 80.00mm |
Flute Length | 47.00mm |
Maximum Drilling Depth | 1 3/8 in |
Drill Length Class | Jobber Length |
Depth:Dia. Ratio | 4xD |
Shank Length | 33.00 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size 4.50 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1772, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C33075)
- ARTU Drill Bit, Steel, High Speed, 3/8" (01946)
- WEATHER GUARD Sprinter Van Window Screen, Rear Door (88041)
- AMERICAN SAFETY RAZOR American Line .012 Heavy Duty Single Edg (ASR66-0448)
- WESTWARD 40.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRX6)
- WESTWARD 93.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PRY6)
- WESTWARD 184.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PTC2)
- WESTWARD #13 3-1/2" Cobalt 135 Deg. Jobber Length Drill Bit (5PLZ4)
- WESTWARD #21 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMA2)
- WESTWARD #48 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN3)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4138)
- Westward Jobber Length Drill Bits