Shop All Spreaders
Westward
80 lb. capacity Broadcast Spreader
Mfr # 4UHC9
Zoro # G1220423
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 80 lb
- Spread Width 12 ft
- Drop Type 1 Hole
- Flow Control Rod
- For Use With and Ice Melt, Fertilizer, Grass Seed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 12 ft |
Wheel Width | 4 in |
Wheel Dia. | 12 in |
Details
Item | Broadcast Spreader |
Capacity | 80 lb |
Drop Type | 1 Hole |
Flow Control | Rod |
For Use With | and Ice Melt, Fertilizer, Grass Seed |
Includes | Hopper Screen and Cover |
Axle Type | Stainless Steel |
Frame | Steel |
Wheel Type | Pneumatic |
Handle | Loop |
Hopper Material | Polypropylene |
Features | Cable Linkage |
Type | Broadcast Spreader |
Capacity Range (Lb.) | Medium |
Description
Broadcast Spreader, Capacity 80 lb, Handle Loop, Drop Type 1 Hole, Flow Control Rod, Includes Hopper Screen and Cover, For Use With and Ice Melt, Fertilizer, Grass Seed, Spread Width 12 ft, Frame Steel, Hopper Material Polypropylene, Wheel Type Pneumatic, Wheel Dia. 12 in, Wheel Width 4 in, Axle Type Stainless Steel, Features Cable Linkage
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Handheld Spot Shaker Spreader w/Adjust. Dial Flow Control, 5-lbs Cap. (SJSPD1)
- KOHLER Ch682 E3 Moridge - Ztr (PA-CH682-3013)
- MIDWEST RAKE Straight Lute, 30", 82", Gusset (56032)
- BOND Bamboo TeePee Trellis (TP60)
- WESTWARD Salt Deflector for Broadcast Spreader (10F637)
- WESTWARD 125 lb. capacity Broadcast Spreader (4UHD1)
- WESTWARD Handheld Broadcast Spreader, Cap. 3.3 lb. (8708A)
- WESTWARD 30 lb. capacity Broadcast Spreader (10F633)
- WESTWARD 30 lb. capacity Broadcast Spreader (10F635)
- WESTWARD 125 lb. capacity Broadcast Spreader (4UHD2)
- CHAPIN 100 lb. capacity Broadcast Spreader (8303C)
- Westward Spreaders