Shop All Hex Key Sets
Westward
8 Piece SAE L-Shape Hex Key Set, 40WZ31
Mfr # 40WZ31
Zoro # G3711246
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pouch
- Measurement Type SAE
- Finish Black Oxide
- Handle Material Alloy Steel
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40WZ31
- Zoro # G3711246
- UPC # 190735828403
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in |
Tip Size Code | S8 |
Range of Lengths | 3.40 in to 6.80 in |
Length Family | Long |
Sizes"cluded | 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 7/32" |
Description
Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Black Oxide, 8, None, Long, Tamper Resistant Hex, 2, No, 3 13/32 in to 6 13/16 in, No, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3 x 2 Inch Adapter (11318)
- DRILL AMERICA 33/64" HSS 2MT Taper Shank Drill Bit (DWDTS33/64)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2962P-20, 48-11-1850R)
- ZORO SELECT Storage Device (6A111)
- WESTWARD 22-Piece Hex Key Set, L, Metric and SAE, Long, Alloy Steel, Plastic Holder, 2CYC7 (2CYC7)
- WESTWARD 11 Piece SAE T-Shape Hex Key Set, 40WZ28 (40WZ28)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 2CYD4 (2CYD4)
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 4YR74 (4YR74)
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 493L32 (493L32)
- WESTWARD 8 Piece Torx? Fold-Up Torx? Key Set, 5YUU7 (5YUU7)
- CAPRI TOOLS S2 Steel SAE/Metric Long Arm Hex and Torx Key Set, 27 pcs (CP130MST)
- Westward Wrenches