Shop All Hex Key Sets
Westward
8 Piece Metric T-Shape Hex Key Set, 5YUU1
Mfr # 5YUU1
Zoro # G2875792
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Includes (1) Pouch
- Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
- Handle Material Plastic
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5YUU1
- Zoro # G2875792
- UPC # 190735880999
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Overall Length | 9" |
Range of Lengths | 9 in |
Length Family | Long |
Tip Size Code | M5 |
Sizes"cluded | 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Description
Hex Key Set, Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 8, None, Long, Hex, 8, No, 9 in, No, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Jobber Length Drill, Heavy Duty, Series 480, Imperial, 10 Drill Size Wire, 01935 In Drill Size (480A010)
- WESTWARD 24" Cable Cutter, Shear Cut, 500MCM, Copper/Alum (22UN87)
- GRIP TIGHT TOOLS 10 in. Premium Deep Turbo Cut Diamond Blade (B1540D)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13176)
- WESTWARD 11 Piece SAE T-Shape Hex Key Set, 40WZ27 (40WZ27)
- WESTWARD 11 Piece SAE T-Shape Hex Key Set, 40WZ28 (40WZ28)
- WESTWARD 8 Piece SAE L-Shape Hex Key Set, 40WZ31 (40WZ31)
- WESTWARD 9 Piece Metric L-Shape Hex Key Set, 2CYB9 (2CYB9)
- WESTWARD 22-Piece Hex Key Set, L, Metric and SAE, Long, Alloy Steel, Plastic Holder, 2CYC7 (2CYC7)
- WESTWARD 16 Piece Metric/SAE Plain Folded Key Set, 4YR73 (4YR73)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- Westward Hex Key Sets