Shop All Hex Key Sets
Westward
8 Piece Metric T-Shape Hex Key Set, 2CYD4
Mfr # 2CYD4
Zoro # G2889704
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Handle Material Plastic
- Tip Size 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
- Finish Black Oxide
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2CYD4
- Zoro # G2889704
- UPC # 190735794746
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Tip Size Code | M5 |
Range of Lengths | 3.12 in to 5.36 in |
Length Family | Long |
Sizes"cluded | 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Description
Hex Key Set, Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 8, Plastic Holder, Long, Hex, 2, No, 3 1/8 in to 5 11/32 in, No, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Case, KCC-LS2 (KCC-LS2)
- TENG TOOLS SE05 5 Piece Screw Extractor Set (SE05)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- DRILL AMERICA #60 Cobalt Jobber Length Drill Bit (DWDCO60)
- WESTWARD 25 Piece Metric/SAE Fold-Up Hex Key Set, 5YUU6 (5YUU6)
- WESTWARD 9 Piece Metric L-Shape Hex Key Set, 2CYB9 (2CYB9)
- WESTWARD 22 Piece Metric/SAE L-Shape Hex Key Set, 2CYC4 (2CYC4)
- WESTWARD 8 Piece Torx? Fold-Up Torx? Key Set, 5YUU7 (5YUU7)
- WESTWARD 7 Piece Torx? L-Shape Torx? Key Set, 40WY90 (40WY90)
- WESTWARD 13-Piece Hex Key Set, SAE L-Shape, Black Oxide, Plastic Holder (2CYC6)
- BONDHUS L-Shape Hex Wrench, 1/16" (BND15903)
- Westward Hex Key Sets