Shop All Linemans Pliers
Westward
8 in Linemans Plier, Steel
Mfr # 53JW94
Zoro # G2618161
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 3/8 in
- Jaw Width 1 in
- Jaw Thickness 1/2 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53JW94
- Zoro # G2618161
- UPC # 190735952641
- Country of Origin China
- Category Linemans Pliers
Dimensions
Jaw Length | 1 3/8 in |
Jaw Width | 1 in |
Overall Length | 8 in |
Overall Length Range | 6 - 8 in |
Description
Linemans Plier, Insulated No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 8 in, Jaw Length 1 3/8 in, Jaw Width 1 in, Jaw Thickness 1/2 in, Handle Style Ergonomic, Non-Sparking No, High Leverage No, Grip Style Deluxe Cushion, Jaw Opening Type Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5542)
- PANASONIC 2.4V NiMH Battery, 2.8Ah Capacity (EY9221B)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (49410-C4)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 17 Pockets (1113)
- WESTWARD 8 1/2 in Linemans Plier, Steel (1UKJ7)
- WESTWARD 4 1/2 in Linemans Plier, Steel (53JX10)
- WESTWARD 9 3/4 in Linemans Plier, Steel (1UKL8)
- STANLEY FATMAX GRV JNT PLIER 8"" (84-647)
- KNIPEX 7 1/4 in Linemans Plier High Leverage, Steel (02 02 180)
- CHANNELLOCK 7 1/2 in XLT Linemans Pliers High Leverage, Steel (367)
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 01 180)
- Westward Linemans Pliers