Shop All Cutting Pliers
Westward
8 in End Cutting Nipper Uninsulated
Mfr # 10Z829
Zoro # G5088991
original price:
$15.19
12% off
new price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heat Treated Blades
- Handle Type Dipped
- Jaw Length 2 3/4 mm
- Jaw Width 30 mm
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z829
- Zoro # G5088991
- UPC # 190735732588
- Country of Origin Multiple
- Category Cutting Pliers
Dimensions
Jaw Length | 2 3/4 mm |
Jaw Width | 30 mm |
Overall Length | 8 in |
Cutting Edge Length | 1 1/4 in |
Description
The Westward 10Z829 End Cutting Nippers are perfect for cutting through hard metal. Featuring a chrome vanadium steel construction, the end cutting nippers are corrosion resistant. The tool has a jaw length of 1 1/4 in. and jaw width of 1 3/4 in. With an overall length of 8 in., these nippers will help you get the job done efficiently and quickly. They have a dipped handle color of blue and red, making them easy to hold onto even when your hands are wet or oily. The Westward End Cutting Nippers will ensure that your work is done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD General Purpose Blade, 18 (LU72M018)
- TOTAL POLISHING SYSTEMS Plug Set for TPSX1 Floor Polishing Machine (TPSX1PLUG)
- CLE-LINE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23469)
- ENCORE PACKAGING Battery, 4 Ah, Li-Ion, Button Tab, 18/20VDC (E1260-28-D)
- WESTWARD Fencing Plier, 10-1/4" Overall Length (53JX02)
- WESTWARD Wire Twist Pliers, 9 in., Reversible (48UV50)
- WESTWARD 8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (1UKN1)
- WESTWARD 5 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (53JW92)
- WESTWARD 8 1/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (1UKN2)
- WESTWARD 4 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA91)
- WIHA 9 3/4 in Insulated End Cutting Nipper Insulated (29250)
- Westward Cutting Pliers