Shop All Stepladders
Westward
8 ft Fiberglass Twin Stepladder, 375 lb Capacity
Mfr # 44YY16
Zoro # G0462607
product price: $336.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- material Fiberglass
- Number of Steps 7
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44YY16
- Zoro # G0462607
- UPC # 190735832301
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 25 3/8 in |
Step Depth | 3 in |
Details
Item | Twin Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 7 |
ANSI Type | IAA |
Base Spread | 68 1/2 in |
Net Weight | 37 lbs. |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | WW-3430 |
Step Tread | Ribbed |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 8 ft, Load Capacity 375 lb, Number of Steps 7, Base Spread 68 1/2 in, Bottom Width 25 3/8 in, Step Depth 3 in, Step Tread Ribbed, Series WW-3430, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A2E20B4C2P6)
- RUBBERMAID COMMERCIAL Replacement Handle, 3-1/8"x7-1/4", Blk (2110124)
- DAYTON Steel Ball (MHG329G)
- COFFING HOISTS Warning Label (687K3W)
- WESTWARD 4 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY09)
- WESTWARD 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY68)
- WESTWARD 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY42)
- WESTWARD 4 ft Fiberglass Stepladder, 300 lb Capacity (44YY63)
- WESTWARD 12 ft Fiberglass Stepladder, 375 lb Capacity (44YY50)
- WESTWARD 6 ft Fiberglass Stepladder, 300 lb Capacity (44YY19)
- LOUISVILLE LADDER Ladder Ia Fbrgls Crs-Step 12ft (FXS1512)
- Westward Stepladders