Shop All Jobber Length Drill Bits
Westward
#8 3-5/8" TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRN6
Zoro # G4069642
product price: $0.77
/ea
$0.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1990
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PRN6
- Zoro # G4069642
- UPC # 190735886717
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #8 |
Shank Dia. | 3/16 in |
Overall Length | 3 5/8 in |
Flute Length | 2 7/16 in |
Maximum Drilling Depth | 2 7/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #8, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1990, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (322MD)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 5 Pc (4THF4)
- CLESCO A-6 Motor Shaft Arbor Extra Long Type C Machined Washer (A-6)
- CENTURY DRILL & TOOL 10", 40-Teeth Contractor Combination Saw Blade (10213)
- WESTWARD #7 3-5/8" TiN 135 Deg. Jobber Length Drill Bit (6PRN5)
- WESTWARD #23 3-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRR1)
- WESTWARD #36 2-1/2" TiN 135 Deg. Jobber Length Drill Bit (6PRT4)
- WESTWARD 1/4" Cobalt 143 Deg. Jobber Length Drill Bit (38AV98)
- WESTWARD 1/2" HSS 130 Deg. Jobber Length Drill Bit (38MX15)
- WESTWARD H HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW3)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #1 (46671)
- Westward Jobber Length Drill Bits