Shop All Cable and Wire Cutters
Westward
8-1/4" Cable Cutter, Shear Cut, 9/32" Cap
Mfr # 10D462
Zoro # G4466594
original price:
$10.58
12% off
new price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 8 1/4 in
- Cutting Action Straight
- Handle Material Plastic
- Features Cutting Capacity Copper, Aluminum 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D462
- Zoro # G4466594
- UPC # 190735719190
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 1/4 in |
Jaw Length | 3/4 in |
For Maximum Diameter Aluminum Electric Cable | 9/32 in |
For Maximum Diameter Soft Steel | 9/32 in |
For Maximum Diameter Copper Electrical Cable | 9/32 in |
Description
When you need to cut cables and wires, the Westward 8-1/4" Cable Cutter is the tool for the job. The shear cut design ensures that there is no damage to your cable or wire when it is being cut. This cable cutter has a cutting capacity of 9/32 in. on both copper and aluminum cables. It has an overall length of 8 1/4 in., making it easy to reach into tight spaces while still having enough leverage for efficient cutting. The tool features a shear cut design, which prevents any damage to your cable or wire when it is being cut. When you are looking for a versatile, durable cable cutter, this Westward 8-1/4" Cable Cutter will not disappoint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Repair Kit for 1AP28, 3/4 Dr (J5649FWRK)
- WESTWARD #17 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ8)
- MAKITA Vertical Vise (122571-8)
- STARRETT Band Saw Blade, 5 ft. 4" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-05-04)
- WESTWARD Wire Rope Cutter, Shear Cut, 7 1/2 in, (1YNA8)
- WESTWARD 26-1/2" Cable Cutter, Shear Cut, 1000 MCM (22UN72)
- WESTWARD 18" PVC Cutter, 2-1/2" Cap (10D468)
- WESTWARD 10" Cable Cutter, Ratchet Action, 2-3/32" Cap (10D467)
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut (10D466)
- WESTWARD 39-1/2" Cable Cutter, Shear Cut, 3/4" Cap (10D450)
- WIHA 8" Insulated Cable Cutter, Shear Cut (32927)
- Westward Cable and Wire Cutters