Shop All Wire Strippers & Crimpers
Westward
8 1/2 in Wire Stripper 8 to 22 AWG
Mfr # 1YNA5
Zoro # G1039552
original price:
$23.59
10% off
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 to 22 AWG
- Overall Length 8 1/2 in
- Features Anvil Style Wire Cutter, Box Style Crimp 7 to 8mm
- Number of Pieces 1
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1YNA5
- Zoro # G1039552
- UPC # 190735759141
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 1/2 in |
Overall Length Range | 6 - 8 in |
Description
The Westward Wire Stripper is a versatile tool that can strip, cut and crimp wires. This 8 to 22 AWG wire stripper has an adjustable manual feature for easy use. The cushion grip molded surface ensures your hand won't slip off the handle even when it's wet or oily. Its box style crimp 7 to 8mm and anvil style wire cutter give you a firm grip on the wires you are working with. With a length of 8 1/2 in., this wire stripper will fit comfortably in your hand as you work. The Westward Wire Stripper is a quality tool that provides all the functions you need in one compact design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x.75 HSS Metric Hand Tap (DWTSMT24X.75)
- ZEPHYR Microstop Countersink Cage 1/4-28thd (ZT330-S)
- SUNEX 3/8" Drive Impact Socket 6 (36481)
- DEWALT Cordless Combo Kit, 20.0V, 4 Tools (DCK494P2)
- WESTWARD 15 3/8 in Crimper 10 to 1/0 AWG (13H894)
- WESTWARD 9 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P6C, RJ-22/RJ-11 (13H887)
- WESTWARD 7 1/4 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11 (13H881)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H876)
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN75)
- WESTWARD 7 1/2 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 6P2C (13H884)
- PANDUIT 8 1/4 in Crimper 22 to 8 AWG (CT-1003)
- Westward Wire Strippers & Crimpers