Shop All Jobber Length Drill Bits
Westward
75.00mm TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRY1
Zoro # G4132676
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PRY1
- Zoro # G4132676
- UPC # 190735887462
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00 mm |
Shank Dia. | 5/32 in |
Overall Length | 75.00mm |
Flute Length | 43.00mm |
Maximum Drilling Depth | 1 17/64 in |
Drill Length Class | Jobber Length |
Depth:Dia. Ratio | 4xD |
Shank Length | 32.00 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1575, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Clevis to Female Threaded Handle Adapter (CC335)
- IRWIN 5" Wire Stripper/Cutter, 5in 10 to 20 AWG (2078305)
- LISLE PULLER ADJUSTABLE SPARK PLUG WIRE (LI51750)
- DEWALT Cordless Stud and Joist Drill, 60V (DCD471B)
- WESTWARD 86.00mm TiN 135 Deg. Jobber Length Drill Bit (6PRY4)
- WESTWARD 86.00mm TiN 135 Deg. Jobber Length Drill Bit (6PRY3)
- WESTWARD 184.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PTC2)
- WESTWARD I 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFP9)
- WESTWARD #55 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP1)
- WESTWARD 5/16" 135 Deg. Jobber Length Drill Bit (401J58)
- CENTURY DRILL & TOOL 5/64" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26205)
- Westward Drill Bits