Shop All Drain Cleaning Machines
Westward
75 ft Corded Drain Cleaning Machine, 120V AC
Mfr # 22XP39
Zoro # G7512531
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Run 75 ft
- Voltage 120 V
- Application Drain Lines, Heating Lines
- HP 1/3
- Includes 1 1/8 in Bulb Auger, 1 3/8 in Grease Cutter, 1 7/8 in C Cutter, Pair of Leather Work Gloves, Pin Key, Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22XP39
- Zoro # G7512531
- UPC # 190735775592
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
Drain Line I.D. Size Range | 1 1/2 in to 2 1/2 in |
Power Cord Length | 6 ft |
Connection Size | 5/8 in |
Cable Size | 3/8 in x 75 ft |
Overall Width | 14.6 in |
Overall Length | 22 in |
Overall Height | 23.6 in |
Cable Size Included (A) | 3/8 in x 75 ft |
Cable Length Included - Cable A | 75 ft |
Cord Length | 6 ft |
Cable Length | 75 ft |
For Pipe Size | 1 1/2 in to 3 in |
Manufacturer Warranty Length | 1 yr Limited |
Minimum Drain Line Inside Diameter | 1 1/2 in |
Maximum Drain Line Inside Diameter | 3 in |
Cable Diameter Included - Cable A | 3/8 in |
Description
Drain Cleaning Machine, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 1 1/2 in, Number of Cables Included 1, Cable Length Included - Cable A 75 ft, Number of Augers Included 1, Number of Cutters Included 3, Maximum Operating Speed 1,716 RPM, Horsepower 3/8 hp, Auger Types Included Bulb Auger, Cutter Types Included C Cutter, Grease Cutter, Tool Weight 74 lb, Voltage 120 V, Application Drain Lines, Heating Lines, Cable Diameter Included - Cable A 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Gray Finish Lrg Plstc Tray 24 Hole W/Latches (80123)
- DEWALT 3/8" (10mm) VSR Pistol Grip Drill Kit with Keyless Chuck (DWD110K)
- MAYHEW PUNCH & CHISEL KIT 20 PC (MY61020)
- HOUGEN 13/16 in. X 1 in. RotaLoc Plus Annular Cutter (17826)
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (7DD56)
- WESTWARD Drain Cleaning Gun, 2-1/2 in. (22XP36)
- WESTWARD Drain Cleaning Gun, 3/4 to 2-1/2 in. (22XP35)
- WESTWARD 75 ft Corded Drain Cleaning Machine, 120V AC (22XP38)
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (22XP40)
- RIDGID Penetrating Nozzle, 5/8 In. (H-42)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 with C-32 IW)
- Westward Drain Cleaning Machines