Shop All Drain Cleaning Machines
Westward
75 ft Corded Drain Cleaning Machine, 120V AC
Mfr # 22XP38
Zoro # G7595332
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Run 75 ft
- Voltage 120 V
- Application Drain Lines, Heating Lines
- HP 1/3
- Includes 1 1/8 in Bulb Auger, 1 3/8 in Grease Cutter, 1 7/8 in C Cutter, Pair of Leather Work Gloves, Pin Key, Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22XP38
- Zoro # G7595332
- UPC # 190735775585
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
Drain Line I.D. Size Range | 3 in to 4 in |
Power Cord Length | 6 ft |
Connection Size | 5/8 in |
Cable Size | 1/2 in x 75 ft |
Overall Height | 23.6 in |
Overall Length | 22 in |
Overall Width | 14.6 in |
Cable Diameter Included - Cable A | 1/2 in |
Cable Size Included (A) | 1/2 in x 75 ft |
For Pipe Size | 3 in to 4 in |
Manufacturer Warranty Length | 1 yr Limited |
Minimum Drain Line Inside Diameter | 3 in |
Maximum Drain Line Inside Diameter | 4 in |
Cord Length | 6 ft |
Cable Length | 75 ft |
Cable Length Included - Cable A | 75 ft |
Description
Drain Cleaning Machine, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 1, Cable Length Included - Cable A 75 ft, Number of Augers Included 1, Number of Cutters Included 3, Maximum Operating Speed 1,716 RPM, Horsepower 3/8 hp, Auger Types Included Bulb Auger, Cutter Types Included C Cutter, Grease Cutter, Tool Weight 93 lb, Voltage 120 V, Application Drain Lines, Heating Lines, Cable Diameter Included - Cable A 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST LOUIS PNEUMATIC Cutoff Grinder, 3" (SLP-82030)
- POWERBUILT 3/8" Drive 9" Long Reach With Flex-Head Pro (649952)
- PROTO Metric Plain Hex Key, 6 mm Tip Size, 6 in Long, 4 in Short (J46518)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L02)
- WESTWARD Drain Cleaning Gun, 3/4 to 2-1/2 in. (22XP35)
- WESTWARD Drain Cleaning Gun, 2-1/2 in. (22XP36)
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (7DD56)
- WESTWARD 75 ft Corded Drain Cleaning Machine, 120V AC (22XP39)
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (22XP40)
- GENERAL WIRE Electric Water Jet Drain includes 2 Hoses & 2 4 Pc Nozzle Sets, (JM-1450-A)
- RIDGID Drain Cleaning Cable, 5/16 In. x 35 ft. (C-13IC)
- Westward Drain Cleaning Equipment