Shop All Bar Clamps
Westward
72 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth
Mfr # 10D593
Zoro # G5090425
product price: $58.09
/ea
$58.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 1 3/4 in
- Application General Purpose Clamping
- Clamping Surface D (In.) 1 23/32 in
- Swivel Type No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D593
- Zoro # G5090425
- UPC # 190735720325
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1 3/4 in |
Screw Size (In.) | phase 39/64 |
Handle Length (In.) | 3 3/4 in |
Nominal Rail Size (In.) | 78-23/32 |
Spindle Dia. (In.) | phase 39/64 |
Bar Size (In.) | 15/64 x 1 27/32 |
Bar Width (In.) | 1 1/2 in |
Spindle Diameter1 | 5/8 in |
Handle Length | 3 3/4 in |
Bar Width | 1 1/2 in |
Throat Depth1 | 1 3/4 in |
Max Throat Depth | Less than 3" |
Description
Bar Clamp, Handle Style Crank, Clamping Capacity 72 in, Clamping Force 3,500 lb, Throat Depth 1 3/4 in, Jaw Pad Type Static, Sliding Mechanism Bar Slide, Bar Thickness 1/4 in, Application General Purpose Clamping, Bar Material Steel, Bar Width 1 1/2 in, Handle Length 3 3/4 in, Handle Material Steel, Spindle Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #21 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301590A)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-12-06)
- WILLIAMS Williams Master Feeler Gauge Set (GS-1)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ELU-AC6030M)
- WESTWARD 24 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D588)
- WESTWARD 36 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D590)
- WESTWARD 48 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D591)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN6)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN5)
- WESTWARD 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN7)
- TEKTON 18 Inch Ratchet Bar Clamp / 24 Inch Spreader Set, 2-Piece (CLP51518)
- Westward Clamps