Shop All Impact Socket Adapters
Westward
7/16" Drive Socket Adapter
Mfr # 45KG97
Zoro # G3957926
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 7/16"
- SAE or Metric SAE
- Overall Length 2 3/4 in
- Finish Black Oxide
- Output Drive Type Male Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 45KG97
- Zoro # G3957926
- UPC # 190735893609
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 7/16" |
Overall Length | 2 3/4 in |
Output Drive Size | 1/2" |
Input Drive Size | 7/16 in |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Item | Socket Adapter |
Output Drive Type | Male Square |
For Use With | Impact Wrench |
Drive Type | Impact |
Impact Rated | Yes |
Standards | ASME |
Number of Pieces | 1 |
Measurement Type | SAE |
Locking | No |
Number of Points | 6, 4 |
Material | Alloy Steel |
Non-Sparking | No |
Output Drive Gender | Male |
Output Drive Shape | Square |
Insulated | No |
Input Drive Gender | Male |
Input Drive Shape | Hex |
Description
If you are looking for a socket adapter that can handle the toughest jobs, this Westward 45KG97 7/16" Drive Socket Adapter is an excellent choice. The alloy steel construction of this impact socket adapter makes it sturdy and durable. It has a black oxide finish to protect against corrosion. The 6, 4 point socket adapter comes with an overall length of 2 3/4 in., and has an input drive size of 7/16 in. and output drive size of 1/2". With its ability to withstand tough conditions, the Westward 45KG97 7/16" Drive Socket Adapter is your go-to tool for all kinds of tasks around the house or on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2530)
- HHIP M3.5 X 12 Screw (2100-0084)
- URREA Flat smooth file 8" (UFPM8)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/32 (54PN76)
- WESTWARD 3/8" Drive Impact Socket Adapter (4LZA7)
- WESTWARD 3/4" F x 1/2" M Drive Impact Socket Adapter (21WL75)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRE4)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRJ1)
- WESTWARD Impact Socket Adapter Set, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in Input Drive Size, Black Oxide (45KG87)
- WESTWARD 3/8" Drive Impact Socket Adapter (4LZA6)
- SUNEX SKT 1" DR 1" F X 3/4" M ADAPTER IMP (SU5303)
- Westward Impact Socket Adapters