Shop All Ice Scrapers
Westward
7" Steel Ice Chopper/Scraper with 39" Wood Handle
Mfr # 12U483
Zoro # G4229872
original price:
$55.40
12% off
new price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 7 in
- Handle Material Hardwood
- Handle Length 39 in
- Handle Type Straight
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12U483
- Zoro # G4229872
- UPC # 190735740217
- Country of Origin Multiple
- Category Ice Scrapers
Dimensions
Blade Width | 7 in |
Handle Length | 39 in |
Blade Height | 10 in |
Details
Handle Material | Hardwood |
Handle Type | Straight |
Blade Material | Steel |
Weight | 5.7 lb |
Item | Chopper/Scraper |
Description
Ice Chopper/Scraper, Blade Material Steel, Blade Width 7 in, Blade Height 10 in, Handle Length 39 in, Handle Type Straight, Handle Material Hardwood, Weight 5.7 lb
Restrictions
- WARNING: This product can expose you to chemicals including Methyl isobutyl ketone (MIBK), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain Link Walk Gate, 9 ga, 48 W x 48 In H (4LVN1)
- A & I PRODUCTS Thermostat, 180� 2.5" x2" x2" (A-DZ100555)
- WATERWAY PLASTICS Waterway Plastics WW2106040B Poly Jet Internal Adjustment Caged (WW2106040B)
- CHAPIN 3 gal. Industrial Concrete Sprayer, 36" Hose Length (22170XP)
- WESTWARD 7" Steel Ice Scraper with 54" Wood Handle (39FY71)
- WESTWARD 3.5" Steel Ice Chisel/Scraper with 48" Wood Handle (12U484)
- WESTWARD 7" Steel Ice Scraper with 48" Wood Handle (6YU41)
- WESTWARD 4" Steel Ice Chopper/Scraper with 48"L Wood Handle (12U482)
- CFC DISTRIBUTORS Replacement Poly Blade for Wood Handle and Steel D-Handle Scrapers (CF1048S)
- FROSTBITE Ice Scraper w Swivel Snow Broom 36-50in (074-19651)
- PERSONNA Metal Window Scraper (Includes 5 Bl, PK 5 (66-0445)
- Westward Ice Scrapers