Shop All Bench Vises
Westward
7" Standard Duty Woodworking Vise with Stationary Base
Mfr # 10D722
Zoro # G5639672
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 7"
- Material Ductile Iron
- Duty Rating Light Duty
- Max. Opening 7-7/8"
- Base Type Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10D722
- Zoro # G5639672
- UPC # 190735721384
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 7" |
Overall Width | 6 7/16 in |
Throat Depth | 3 in |
Throat Depth Range | 3 in to 5 in |
Jaw Width - Vises | 7 in |
Overall Height | 7 in |
Jaw Width Range | 5-1/8 in to 7 in |
Throat Depth - Vises | 3 in |
Mounting Hole Dia. | 15/32 in |
Overall Length | 15 5/8 in |
Mounting Hole Diameter | 15/32 in |
Jaw Face Width | 7 in |
Description
Woodworking Vise, Body Tensile Strength 20,000 psi, Spindle Type Uncovered, Jaw Face Width 7 in, Jaw Opening - Maximum 8 in, Throat Depth 3 in, Jaw Face Type Smooth, Jaw Pad Material Iron, Includes Pipe Jaw No, High Visibility No, Base Material Ductile Iron, Base Swivel Angle Not Applicable, Base Type Stationary, Features Designed for Woodworking Applications, Jaw Attachment Type Replaceable, Jaw Material Iron, Mounting Hole Diameter 15/32 in, Number of Lock Down Bolts 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 2 Batteries (2471-21, 48-11-2440)
- MILWAUKEE TOOL Small Opening Tool For 5/8 in. & 3/4 in. Drum Cable (48-53-2835)
- WILDE 12-PIECE ROLL SPRING PUNCH SET-VINYL ROLL (RS912.NP/VR)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES90P)
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (10D709)
- WESTWARD 5" Heavy Duty Rotating Vise with Swivel Base (10D729)
- WESTWARD Bench Vise, J.F. 6", T.O. 166mm, T.D. 95mm (806EN8)
- WESTWARD 3-1/2" Standard Duty Combination Vise with Swivel Base (10D702)
- WESTWARD 2-3/4" Light Duty Vacuum Multi-Angle Vise with Swivel Base (3FDH8)
- WESTWARD 3" Drill Press Vise with Stationary Base (10D750)
- KANCA Drill Press Vise 150 mm (DRL-150)
- Westward Vises & Presses