Shop All Hex Key Sets
Westward
7 Piece Torx? L-Shape Torx? Key Set, 40WY90
Mfr # 40WY90
Zoro # G3711578
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Handle Material Alloy Steel
- Includes (1) Plastic Index Holder
- Handle Type L-Shape
- Tip Size T10, T15, T20, T25, T27, T30, T40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 40WY90
- Zoro # G3711578
- UPC # 190735828007
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | T10, T15, T20, T25, T27, T30, T40 |
Container Width | 8 5/8 in |
Tip Size Code | T2 |
Range of Lengths | 3.40 in to 4.90 in |
Container Length | 3 3/4 in |
Length Family | Long |
Sizes"cluded | T10, T15, T20, T25, T27, T30, T40 |
Description
Torx Key Set, Tip Size T10, T15, T20, T25, T27, T30, T40, Black Oxide, 7, Plastic Holder, Long, Tamper Resistant Torx, 2, No, 3 1/2 in to 5 5/32 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 4 Pc Pick And Seal Kit (641134)
- WESTWARD 5/32" Cobalt 143 Deg. Jobber Length Drill Bit (38AV94)
- CRAFTSMAN V-Series(TM) 3/8" Drive Hex Bit Socket S, SAE and Metric 3/8" Drive (CMMT17735V)
- VERMONT GAGE Pin Gage Set, Minus, 1.31-4.99mm, Black (902400200)
- WESTWARD 25 Piece Metric/SAE Fold-Up Hex Key Set, 5YUU6 (5YUU6)
- WESTWARD 9 Piece Metric L-Shape Hex Key Set, 2CYC2 (2CYC2)
- WESTWARD 8 Piece SAE T-Shape Hex Key Set, 2CYD1 (2CYD1)
- WESTWARD 8 Piece SAE L-Shape Hex Key Set, 40WZ31 (40WZ31)
- WESTWARD 16 Piece Metric/SAE Plain Folded Key Set, 4YR73 (4YR73)
- WESTWARD 7 Piece Torx? L-Shape Torx? Key Set, 40WZ25 (40WZ25)
- HHIP 9 Piece T-Shape Torx? Key Set, 7900-0001 (7900-0001)
- Westward Hex Keys & Hex Key Sets