Shop All Punch Driver Sets
Westward
7 Piece Hydraulic Punch Driver Set, 11 ga.
Mfr # 39CE91
Zoro # G2004110
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 ga.
- Number of Pieces 7
- Includes (3) Adaptors; (2) Power Screws; Drill Bit; Carrying Case
- Conduit and Pipe Size 1/2" to 2"
- Workpiece Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 39CE91
- Zoro # G2004110
- UPC # 190735821473
- Country of Origin Taiwan, Province of China
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 1/2" to 2" |
Details
Capacity | 11 ga. |
Number of Pieces | 7 |
Includes | (3) Adaptors; (2) Power Screws; Drill Bit; Carrying Case |
Workpiece Material | Steel |
Item | Hydraulic Punch Driver Set |
Driver Angle | 180 Degrees |
Features | 180 Degrees Driver Angle |
Description
Hydraulic Punch Driver Set, Number of Pieces 7, Capacity 11 ga Steel, Conduit and Pipe Size 1/2 in to 2 in, Workpiece Material Steel, Driver Angle 180 Degrees , Includes (3) Adaptors, (2) Power Screws, Drill Bit, Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD22236)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- DRILL AMERICA 15/16"x2" Carbide Tipped Annular Cutter (CTC5-530-230)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Router Kit (2838-21)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE88)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE93)
- WESTWARD 5 Piece Hydraulic Punch Die Set, 11 ga. (39CE94)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE85)
- WESTWARD 6 Piece Hydraulic Punch Die Set, 11 ga. (39CE86)
- MILWAUKEE TOOL Milwaukee EXACT 2-1/2" to 4" Knockout Set (49-16-2695)
- GREENLEE 5 Piece Hydraulic Punch Driver Set, 10 ga. (7237BB)
- Westward Punch Driver Sets