Shop All Bench Vises
This Product is Discontinued
Westward
7" Light Duty Woodworking Vise with Stationary Base (Discontinued)
Mfr # 10D721
Zoro # G4784972
Free Shipping & Returns
This Product is Discontinued
Key Features
- Jaw Width 7"
- Material Ductile Iron
- Duty Rating Light Duty
- Max. Opening 8"
- Base Type Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10D721
- Zoro # G4784972
- UPC # 190735721377
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 7" |
Overall Width | 4 1/4 in |
Overall Height | 7 1/16 in |
Throat Depth Range | 3 in to 5 in |
Jaw Width Range | 5-1/8 in to 7 in |
Overall Length | 13 1/4 in |
Mounting Hole Dia. | 13/32 in |
Jaw Width - Vises | 7 in |
Throat Depth | 3" |
Throat Depth - Vises | 3 in |
Description
Woodworking Vise, Throat Depth 3 In., Base Type Stationary, Number of Lock Down Bolts 0, Overall Height 7 1/16 in, Overall Length 13 1/4 in, Overall Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.