Shop All Tongue & Groove Pliers
Westward
7 in Curved Jaw Tongue and Groove Plier, Serrated
Mfr # 53JX07
Zoro # G0566848
original price:
$14.37
9% off
new price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style Curved Jaw
- Features One Piece Rivet
- Material Steel
- Finish Polished
- Jaw Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53JX07
- Zoro # G0566848
- UPC # 190735947852
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 7 in |
Jaw Width | 3/8 in |
Jaw Length | 1 in |
Overall Length Range | 6 - 8 in |
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape Curved, Overall Length 7 in, Maximum Jaw Opening 1 7/8 in, Number of Jaw Positions 5, Jaw Width 3/8 in, Jaw Length 1 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Features One Piece Rivet, Finish Polished, Plier Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, #8-32, UNC (VAUN8JXHEXR)
- CHICAGO PNEUMATIC Tool Llc Wera Magnetic Screwdriver 8951000109927 (CH99603)
- GEDORE Box End Wrench, Offset, 30mm (2 A 30)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86122)
- WESTWARD 16 in Curved Jaw Tongue and Groove Plier, Serrated (53JX06)
- WESTWARD 12 in V-Jaw Tongue and Groove Plier, Serrated (53JX03)
- WESTWARD 12 in Tongue and Groove Plier Serrated, Plastic Grip (793LA7)
- WESTWARD 10 in V-Jaw Tongue and Groove Plier, Serrated (53JX05)
- WESTWARD 10 1/4 in Straight Jaw Tongue and Groove Plier, Serrated (1UKH8)
- WESTWARD 6 5/8 in Straight Jaw Tongue and Groove Plier, Serrated (1UKL7)
- KLEIN TOOLS 12 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-12)
- Westward Pliers