Shop All Wire Strippers & Crimpers
Westward
7 5/8 in Crimper RG-59, RG-6
Mfr # 13H880
Zoro # G4092907
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG-59, RG-6
- Primary Crimping Application Voice and Data Cable
- Overall Length 7 5/8 in
- Features Reliable, Solder-Free Connections on Component Video, Digital Cables, and Analog Audio Cables
- Handle Material Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13H880
- Zoro # G4092907
- UPC # 190735741726
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 5/8 in |
Tool Length | 7 5/8 in |
Description
Crimper, Crimper Style Ratchet Crimper, Compatible Connector Type BNC, F Connectors, RCA, Compatible Terminal Type Uninsulated, Maximum Crimping Force Not Rated, Tool Length 7 5/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Non-Sparking No, Insulated No, Tether Ready No, Adjustability Manual, Compatible Cable Type RG59, RG6, Grip Style Deluxe Cushion, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4305)
- SPYDER Pilot Drill, Hex, 1/2In, 0.30PilotDrill (600646P)
- BON TOOL Masonry Shim, Plastic, 2" X 2" X 1/16" 1000/Pkg (21-267)
- SUPERCUT 111-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (444513)
- WESTWARD 7 1/4 in Crimper 26 to 14 AWG (13H878)
- WESTWARD 8 1/2 in Wire Stripper 8 to 22 AWG (1YNA5)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H896)
- WESTWARD 11 1/4 in Crimper 16 to 8 AWG (13H898)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H876)
- WESTWARD 7 1/2 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 6P2C (13H884)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG (45-636)
- Westward Wire Strippers & Crimpers