Shop All Wire Strippers & Crimpers
Westward
7 1/8 in Wire Stripper 20 to 10 AWG
Mfr # 1YNA3
Zoro # G3195482
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 to 10 AWG
- Overall Length 7 1/8 in
- Features Handles Longer Than Standard Wire Strippers And Curved For Comfort
- Application Strips, Loops, And Cuts Solid And Stranded Wire
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YNA3
- Zoro # G3195482
- UPC # 190735759127
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/8 in |
Overall Length Range | 6 - 8 in |
Description
Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Stripping Capacity- Cable 20 AWG to 12 AWG, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 20 to 10 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Strips, Loops, And Cuts Solid And Stranded Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT HD Quick Change Impact Adapter 3/4 in. Drive (111120-034A)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-06)
- DEWALT COMBO HAMMER 1-9/16" SDS MAX (DWD25481K)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Black, 27" W x 18" D x 33" H (32H895)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H896)
- WESTWARD 6 1/2 in Cable Slitter 1-1/8 in (1YMZ9)
- WESTWARD 9 in Crimper 22 to 8 AWG (13H895)
- WESTWARD 9 7/8 in Snagless Crimper RJ-45, Cat6, Cat5e, Cat5 (13H874)
- WESTWARD 15 3/8 in Crimper 10 to 1/0 AWG (13H894)
- WESTWARD 24 7/8 in Crimper 7 to 4/0 AWG (13H893)
- MALCO SC3R Crimper (SC3R)
- Westward Crimping Tools