Shop All Wire Strippers & Crimpers
Westward
7 1/4 in Snagless Crimper
Mfr # 13H873
Zoro # G4050523
original price:
$40.55
11% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4P4C And 4P2C, 6P4C/RJ-11, 6P6C/RJ-12, 8P8C/RJ-45
- Primary Crimping Application Voice and Data Cable
- Overall Length 7 1/4 in
- Application Coaxial Cable
- Handle Material Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13H873
- Zoro # G4050523
- UPC # 190735741658
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/4 in |
Tool Length | 7 1/4 in |
Description
Crimper, Crimper Style Snagless Crimper, Compatible Connector Type RJ-11, RJ-12, RJ-45, Compatible Terminal Type Uninsulated, Maximum Crimping Force Not Rated, Tool Length 7 1/4 in, Includes Wire Cutter No, Includes Wire Stripper Yes, Non-Sparking No, Insulated No, Tether Ready No, Adjustability Manual, Grip Style Deluxe Cushion, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16" HSS 3MT Taper Shank Drill Bit (DWDTS13/16)
- L.H. DOTTIE L.H. Dottie 1/4'' x 600' Yellow Polypropylene Pull Rope (1460)
- WILLIAMS Williams T-Handle Hex Driver, SAE, 10 pcs., Set (WSHKT-10)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- WESTWARD 9 in Crimper RG-6, RG-58 (13H888)
- WESTWARD 11 1/4 in Crimper 16 to 5 AWG (13H899)
- WESTWARD 7 in Wire Stripper 8 to 22 AWG (1YMZ8)
- WESTWARD 8 1/2 in Wire Stripper 8 to 22 AWG (1YNA5)
- WESTWARD 9 in Crimper RG-59, RG-62 (13H882)
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN74)
- IDEAL Moveable Gripper (L-1953)
- Westward Crimping Tools