Shop All Wire Strippers & Crimpers
Westward
7 1/4 in Crimper 26 to 14 AWG
Mfr # 13H878
Zoro # G4157946
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 26 to 14 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 7 1/4 in
- Material Carbon Steel
- Application Non-Insulated And Insulated Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13H878
- Zoro # G4157946
- UPC # 190735741702
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/4 in |
Tool Length | 7 1/4 in |
Minimum Compatible Wire Size | 26 AWG |
Maximum Compatible Wire Size | 14 AWG |
Description
This Westward 26 to 14 AWG Crimper is the perfect tool for stripping and crimping insulated and non-insulated wires. The wire stripper has a capacity of 26 to 14 AWG, making it suitable for use with most types of wires. It has a manual adjustable handle that offers ease of use. Made from carbon steel, this 7 1/4 in. long crimper is lightweight and easy to carry around. This Westward Crimper will meet all your needs when it comes to stripping and crimping wires.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 5/8x5/8x3/4x3 (C80154)
- IDEAL Insulated Screwdriver #0 Round (35-9169)
- REGAL CUTTING TOOLS M12 x 1.25 D5 4 Flt. Bottom Metric Hand Tap (027770AS)
- MAG-MATE Magnetic Pickup, Keychain, 2 In, 4 lb (KCR375)
- WESTWARD 9 7/8 in Snagless Crimper RJ-45, Cat6, Cat5e, Cat5 (13H874)
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN74)
- WESTWARD 23 in Dieless Crimper (38YG96)
- WESTWARD 15 3/8 in Crimper 10 to 1/0 AWG (13H894)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H896)
- WESTWARD 7 1/2 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 6P2C (13H884)
- JONARD TOOLS One Step Fiber Optic Cleaver with Auto-Rotating Blade (FC-600)
- Westward Wire Strippers & Crimpers