Shop All Wire Strippers & Crimpers
Westward
7 1/2 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 6P2C
Mfr # 13H884
Zoro # G3890074
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6P2C, 6P4C/RJ-11, 6P6C/RJ-12, 8P8C/RJ-45
- Primary Crimping Application Voice and Data Cable
- Overall Length 7 1/2 in
- Insulated / Uninsulated Uninsulated
- Cutting Action Ratchet Controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13H884
- Zoro # G3890074
- UPC # 190735741764
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/2 in |
Tool Length | 7 1/2 in |
Description
Crimper, Crimper Style Crimper, Compatible Connector Type RJ-11, RJ-12, RJ-45, Compatible Terminal Type Uninsulated, Maximum Crimping Force Not Rated, Tool Length 7 1/2 in, Includes Wire Cutter No, Includes Wire Stripper Yes, Non-Sparking No, Insulated No, Tether Ready No, Adjustability Manual, Grip Style Deluxe Cushion, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 26mm (80681)
- BOSCH Hose, 15 In. (VAC005)
- GEARWRENCH 9mm x 11mm Flare Nut Wrench (81644)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H896)
- WESTWARD 11 1/4 in Crimper 16 to 5 AWG (13H899)
- WESTWARD 7 7/8 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 6P2C (13H885)
- WESTWARD 6 1/2 in Cable Slitter 1-1/8 in (1YMZ9)
- WESTWARD 6 1/4 in Wire Stripper 20 to 10 AWG (1YNA1)
- WESTWARD 23 in Dieless Crimper (38YG96)
- SG TOOL AID Wire Stripper (19000)
- Westward Wire Strippers & Crimpers