Shop All Drill Bit Sets
Westward
60pc. HSS 118 Degrees Drill Bit Set
Mfr # 401J92
Zoro # G3374371
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Wire
- Drill Bit Size #60 to #1
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J92
- Zoro # G3374371
- UPC # 190735956298
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #60 to #1 |
Shank Dia. | 1/16 in to 1/2 in |
Sizes Included | #1-#60 |
Drill Bit Sizes Included | #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9 |
Drill Length Class | Jobber Length |
Largest Drill Bit Size | #1 |
Smallest Drill Bit Size | #60 |
Description
Jobber Drill Bit Set, Number of Drill Bits 60, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/16x12IN (50596)
- WIHA 3/8 in Drive Insulated Socket 11/16 in, Hex, SAE (31436)
- MILWAUKEE TOOL M18 REDLITHIUM FORGE XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1861)
- WESTWARD Tinners Snip, Straight, 12 in, Steel (4YP52)
- WESTWARD 15pc. HSS 135 Degrees Drill Bit Set (5UDP6)
- WESTWARD Silver/Deming Set, 8 PC, HSS, 118 Deg (4UM96)
- WESTWARD Tap and Drill Bit Set, Electrician, 13 Pcs (5PXJ0)
- WESTWARD 15pc. HSS 118 Degrees Drill Bit Set (401J91)
- WESTWARD Jobber Drill Set, 3/8 Shank, 15 PC, HSS (5UDP1)
- WESTWARD Jobber Drill Set, 3/8 Shank, 15 PC, HSS (5UDP3)
- IRWIN 29pc. HSS Gold Oxide 135 Degrees Drill Bit Set (3018002)
- Westward Drill Bits