Shop All Drill Bit Blanks
Westward
60pc. 135 Degrees Drill Bit Set
Mfr # 6NTA7
Zoro # G4126482
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Material - Machining High Speed Steel
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Drill Bit Size #60 to #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NTA7
- Zoro # G4126482
- UPC # 190735883969
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #60 to #1 |
Sizes Included | #60-#1 |
Drill Bit Sizes Included | #1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9 |
Drill Length Class | Jobber Length |
Largest Drill Bit Size | #1 |
Smallest Drill Bit Size | #60 |
Description
Drill Blank Set, High Speed Steel, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for Max NF235A-23-35 - Material S7 USA steel (SP TA81078)
- DEWALT Mixing Paddle, 13 (DXTT-2-293)
- HOUGEN RotaCut Hole Cutter Master Kit Metric (11086)
- TE-CO Forged U Clamp, 6 in. (33921)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ2)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRW0)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR8)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU7)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX3)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRY9)
- Westward Tool Blanks