Shop All Pipe Wrenches
Westward
60 in L 8 in Cap. Cast Iron Straight Pipe Wrench
Mfr # 39CG51
Zoro # G2003797
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Jaw Capacity 8 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 39CG51
- Zoro # G2003797
- UPC # 190735821787
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 60 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 8 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Not Tether Capable |
Standards | Federal Specification GGG-W-651E |
Material | Steel |
Jaw Material | Alloy Steel |
Handle Type | I-Beam |
Features | Floating Hook Jaw; Non Stick Adjustment Nut; Replaceable Hook and Heel Jaws |
Adjustment Type | Quick Adjust |
Finish | Black Oxide |
Weight | 41.85 lb |
Insulated | No |
Corrosion Resistant | Yes |
Tether Style | Not Tether Capable |
Handle Color | Red |
Adjustable | Manual |
Non-Magnetic | Yes |
Jaw Texture | Serrated |
Ratcheting | No |
Description
When you need to work on large, bulky pipes, the Westward Cast Iron Straight Pipe Wrench is the tool for the job. The hook jaw allows you to grip and turn heavy objects with ease. Made of cast iron, this pipe wrench has a red handle and a 60 in. overall length. It also features an alloy steel jaw and a replaceable hook and heel jaws. The non stick adjustment nut allows you to change the jaws quickly and easily. This pipe wrench can accommodate 8 in. jaw capacity which makes it ideal for large projects such as laying down pipelines or draining oil tanks. You will be able to finish your project quickly with this durable cast iron pipe wrench from Westward
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Screw, Hex Washer, 1/3-20x3/4 (145344-01)
- WIHA 10 Piece Torx? Torx? Key Set, 79247 (79247)
- X1 TOOLS 3/4 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 24 Bits by X1 Tools (X1E-CON-BIT-SPA-4075x24)
- ST LOUIS PNEUMATIC Low Speed Reversible Drill w/Jacob Chuck (SLP-84238)
- WESTWARD 18 in L 2 1/2 in Cap. Cast Iron End Pipe Wrench (39CG50)
- WESTWARD 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (4YR94)
- WESTWARD 11 in L 3 in Cap. Alloy Steel Monkey Wrench (39CG45)
- WESTWARD 12 in L 2 5/8 in Cap. Cast Iron Monkey Wrench (6ATY6)
- WESTWARD 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (6ATY2)
- WESTWARD 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (3LY98)
- CRESCENT 24" Cast Iron Pipe Wrench (CIPW24)
- Westward Pipe Wrenches