Shop All Bar Clamps
Westward
60 in Bar Clamp, Steel Handle and 6 7/8 in Throat Depth
Mfr # 10D630
Zoro # G5738074
original price:
$369.36
66% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 6 7/8 in
- Application Welding and Fabrication
- Clamp Face (In.) phase1-5/8
- Nominal Rail Size (In.) 1-17/32 x 25/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D630
- Zoro # G5738074
- UPC # 190735720516
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 6 7/8 in |
Nominal Rail Size (In.) | 1-17/32 x 25/32 |
Handle Length (In.) | 5 1/2 in |
Bar Size (In.) | 7/16 x 5 1/2 |
Bar Width (In.) | 5 1/2 in |
Spindle Dia. (In.) | phase 27/32 |
Screw Size (In.) | phase 27/32 |
Throat Depth1 | 6 7/8 in |
Jaw Pad Height | 1 5/8 in |
Bar Width | 5 1/2 in |
Max Throat Depth | Greater than 5" |
Jaw Pad Width | 5/8 in |
Spindle Diameter1 | 7/8 in |
Handle Length | 5 1/2 in |
Description
Bar Clamp, Handle Style Sliding T, Clamping Capacity 60 in, Clamping Force 4,500 lb, Throat Depth 6 7/8 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 7/16 in, Application Welding and Fabrication, Bar Material Steel, Bar Width 5 1/2 in, Handle Length 5 1/2 in, Handle Material Steel, Jaw Pad Height 1 5/8 in, Jaw Pad Width 5/8 in, Spindle Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Denui Ringer Pliers (69352)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3110)
- GEDORE Combination Wrench, 15/16" (1 B 15/16AF)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (38UK60)
- WESTWARD 48 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D591)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN4)
- WESTWARD 24 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D588)
- WESTWARD 10 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN8)
- WESTWARD 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (10D560)
- WESTWARD 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (10D552)
- BESSEY 36 Clutch Bar Clamp (GSCC2.536)
- Westward Clamps